Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 125 PK B51410.100.0003

Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 125 PK (Discontinued)

  • Mfr # B51410.100.0003
  • Zoro # G5590551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51410.100.0003
Zoro #
G5590551
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.253 in
Maximum Thickness
0.323 in
Inside Diameter
1.031 in
Inside Diameter Tolerance
+0.030 in ; -0.007 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Silver
Type
Flat Washer
Thickness Tolerance
+0.042 in ; -0.028 in
Material Grade/Class
18-8
Pack Size
Bulk Pack
Removable
Removable
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.323 in, System of Measurement Inch, Minimum Thickness 0.253 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.