Zoro Homepage

Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 125 PK

  • Mfr # B55410.100.0002

  • Zoro # G5584559


product price: $391.99
/pk 125, $3.14/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1"
Outside Diameter
2 1/2 in
Minimum Thickness
0.115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B55410.100.0002
Zoro #
G5584559
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 1/2 in
Minimum Thickness
0.115 in
Maximum Thickness
0.17 in
Inside Diameter
1.063 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in
Inside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Application
General Purpose
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
Flat Washer
Thickness Tolerance
+0.029 in ; -0.026 in
Dimensional Standards
ASME B18.22.1
Removable
Removable
Minimum Temperature
-58 Degrees F
RoHS Compliant
RoHS Compliant
Material Grade/Class
316
REACH Compliant
REACH Compliant
Pack Size
Bulk Pack
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Maximum Temperature
302 Degrees F
Made in North America
Not Made in North America

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.17 in, System of Measurement Inch, Minimum Thickness 0.115 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.