Zoro Homepage

Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK

  • Mfr # U51410.100.0002

  • Zoro # G6282921


product price: $70.79
/pk 5, $14.16/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51410.100.0002
Zoro #
G6282921
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.031 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Metric
Application
For Sheet Metal, Plumbing, Electrical Work
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
ASME B18.22.1
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.