Zoro Homepage

Flat Washer, For Screw Size 1" , Steel Plain Finish, 250 PK

  • Mfr # 100F436-1

  • Zoro # G8556005


product price: $256.99
/pk 250, $1.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100F436-1
Zoro #
G8556005
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.156 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASTM F436
System of Measurement
Inch
Thickness Tolerance
+/-.04
Rockwell Hardness
C38-45
Material Grade/Class
F436

Description

Washer Assortments,1 INCH STRUCT,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.