Flat Washer, For Screw Size #1 , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38400.007.0001

  • Zoro # G5520024


product price: $28.19
/pk 100, $0.28/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38400.007.0001
Zoro #
G5520024
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#1
Outside Diameter
5/32 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.094 in
Inside Diameter Tolerance
0.089-0,094
Outside Diameter Tolerance
0.151-0,156

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.025-0.05
Color
Silver
Type
Flat Washer
Rockwell Hardness
140HV
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Material Quality Standards
Not Rated
Minimum Temperature
-58 Degrees C
Removable
Removable
Dimensional Standards
ASME B18.21.1
Material Grade/Class
Grade 2
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #1, Inside Diameter 0.094 in, Outside Diameter 5/32 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance 0.089-0,094, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.