Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 100 PK

  • Mfr # 100WUSSH

  • Zoro # G4782301


product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
2.512 in
Minimum Thickness
0.164 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100WUSSH
Zoro #
G4782301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1"
Outside Diameter
2.512 in
Minimum Thickness
0.164 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C38-45
Color
Yellow
Thickness Tolerance
+/-.028

Description

1 INCH U S S Through Hardened Washer Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.