Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 300 PK

  • Mfr # 100WUSSTH

  • Zoro # G4783455


product price:  $460.99
/pk 300, $1.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
2.512 in
Minimum Thickness
0.148 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100WUSSTH
Zoro #
G4783455
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1"
Outside Diameter
2.512 in
Minimum Thickness
0.148 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.012
Rockwell Hardness
C38-45
Color
Yellow

Description

Flat Washers, 1 INCH THK THRU HRD,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.