Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 550 PK

  • Mfr # HS-1000SAEHZYB

  • Zoro # G7108577


product price:  $300.99
/pk 550, $0.55/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-1000SAEHZYB
Zoro #
G7108577
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1"
Outside Diameter
2 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Inside Diameter
1.063 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.020 in
Rockwell Hardness
RC38
Color
Yellow
Type
SAE Flat Washer
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Case Hardened
Pack Size
Small Pack
For Use With
Screws and Studs
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM F436
FDA Approved
Not FDA Approved
Hardness
38 HRC

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 in, Maximum Thickness 5/32 in, System of Measurement Inch, Minimum Thickness 5/32 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.020 in, Package Quantity 550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.