
Flat Washer, For Screw Size 10" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK
Mfr # 10WM188B
Zoro # G4822673
product price: $202.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Black Oxide
Outside Diameter
0.443 in
Minimum Thickness
0.036 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10WM188B
Zoro #
G4822673
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
10"
Outside Diameter
0.443 in
Minimum Thickness
0.036 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Color
Black
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.008
Description
Flat Washers, 10 MACHINE SCREW W,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.