Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 5000 PK

  • Mfr # 10WUSS316

  • Zoro # G4778059


product price: $234.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
#10
Minimum Thickness
0.051 in
Standards
ASME B18.12.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10WUSS316
Zoro #
G4778059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#10
Minimum Thickness
0.051 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.016

Description

#10 U S S Flat Washer 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.