Shop ZORO SELECT

Flat Washer, For Screw Size #10, Nylon, 100 PK

  • Mfr # ZWSH-776
  • Zoro # G916327731

product price: 
$
10.49
/pk of 100, $0.10/ea

Key Features

System of Measurement
Inch
Inside Diameter
0.194 in
Outside Diameter
3/8 in
Material
Nylon
Minimum Thickness
0.093 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZWSH-776
Zoro #
G916327731
UPC #
00197666201404
Country of Origin
United States
Item
Flat Washer
System of Measurement
Inch
Material
Nylon
Material Grade/Class
6/6
Thickness Tolerance
+/-0.005 in
Color
Black
Type
Flat Washer
Pack Size
Small Pack
Manufacturer Location
Made in USA
Made in North America
Made in North America
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Hardness
80 HRM
Removable
Removable
RoHS Compliant
RoHS Compliant
Tensile Strength
10,150 psi
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

Inside Diameter
0.194 in
Outside Diameter
3/8 in
Minimum Thickness
0.093 in
For Screw Size
#10
Maximum Thickness
0.093 in
Inside Diameter Tolerance
+/-0.015 in
Outside Diameter Tolerance
+/-0.005 in

Description

Flat Washer, Dimensional Standards Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, For Screw Size #10, Inside Diameter 0.194 in, Outside Diameter 3/8 in, Maximum Thickness 0.093 in, System of Measurement Inch, Minimum Thickness 0.093 in, Color Black, Inside Diameter Tolerance +/-0.015 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Rated, Maximum Temperature Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.