Flat Washer, For Screw Size #10 , Phenolic Resin Not Applicable Finish, 25 PK
Mfr # Z8407
Zoro # G816327954
product price: $52.39
/pk 25, $2.10/eaKey Features
Type
Flat Washer
Maximum Thickness
3/32 in
Thickness Tolerance
+/-0.008 in
Material
Phenolic Resin
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8407
Zoro #
G816327954
UPC #
-
Country of Origin
United States
Dimensions
Maximum Thickness
3/32 in
For Screw Size
#10
Outside Diameter
7/16 in
Minimum Thickness
3/32 in
Inside Diameter
0.203 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards Insulating Washer, Material Phenolic Resin, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 7/16 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Color Red/Brown, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.