Flat Washer, For Screw Size #10 , Stainless Steel Black Oxide Finish, 10 PK

  • Mfr # ZWSH-682

  • Zoro # G416328627


product price:  $16.39
/pk 10, $1.64/ea

Key Features

System of Measurement
Inch
Type
Military Spec Flat Washer
Maximum Thickness
1/64 in
Material Grade/Class
18-8
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-682
Zoro #
G416328627
UPC #
00197666201923
Country of Origin
United States

Dimensions

Maximum Thickness
1/64 in
Outside Diameter
1 1/16 in
For Screw Size
#10
Minimum Thickness
1/64 in
Inside Diameter
0.203 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Type
Military Spec Flat Washer
Item
Flat Washer
Material Grade/Class
18-8
Color
Black
Finish
Black Oxide
Dimensional Standards
MS15795-850B, NASM15795
Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
Metal Detectable
Not Metal Detectable
Resistance Properties
Corrosion-Resistant
Tensile Strength
90,000 psi
Hardness
68 HRB
Removable
Removable
Maximum Temperature
Not Rated
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS15795-850B
Material Quality Standards
ASME B18.21.1, NASM15795
Made in North America
Made in North America
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Pack Size
Small Pack

Description

Flat Washer, Dimensional Standards MS15795-850B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.023 in, System of Measurement Inch, Minimum Thickness 0.017 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.