Flat Washer, For Screw Size #10 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-677

  • Zoro # G916328578


product price:  $14.15
/pk 100, $0.14/ea

Key Features

Maximum Thickness
1/64 in
Material Grade/Class
18-8
Material
Stainless Steel
Type
Military Spec Flat Washer
Minimum Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-677
Zoro #
G916328578
UPC #
00197666201879
Country of Origin
United States

Dimensions

Maximum Thickness
1/64 in
Minimum Thickness
1/64 in
Outside Diameter
3/8 in
Inside Diameter
0.203 in
For Screw Size
#10
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Material Grade/Class
18-8
Material
Stainless Steel
Type
Military Spec Flat Washer
Thickness Tolerance
+/-0.004 in
Dimensional Standards
MS15795-846B, NASM15795
Color
Black
Finish
Black Oxide
System of Measurement
Inch
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS15795-846B
Hardness
68 HRB
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America
Pack Size
Small Pack
Removable
Removable
FDA Approved
Not FDA Approved
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASME B18.21.1, NASM15795
X-Ray Detectable
Not X-Ray Detectable
Tensile Strength
90,000 psi

Description

Flat Washer, Dimensional Standards MS15795-846B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 3/8 in, Maximum Thickness 0.021 in, System of Measurement Inch, Minimum Thickness 0.019 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.