Flat Washer, For Screw Size #10 , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-679

  • Zoro # G716328648


product price:  $12.49
/pk 50, $0.25/ea

Key Features

System of Measurement
Inch
Dimensional Standards
MS15795-848B, NASM15795
Material
Stainless Steel
Maximum Thickness
1/16 in
For Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-679
Zoro #
G716328648
UPC #
00197666201893
Country of Origin
United States

Dimensions

Maximum Thickness
1/16 in
For Screw Size
#10
Minimum Thickness
1/16 in
Inside Diameter
0.203 in
Outside Diameter
9/16 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Dimensional Standards
MS15795-848B, NASM15795
Material
Stainless Steel
Finish
Black Oxide
Color
Black
Type
Military Spec Flat Washer
Item
Flat Washer
Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
Made in North America
Made in North America
MIL-SPEC Standards
MS15795-848B
Minimum Temperature
Not Rated
Material Quality Standards
ASME B18.21.1, NASM15795
Tensile Strength
90,000 psi
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
Resistance Properties
Corrosion-Resistant
Hardness
68 HRB
Removable
Removable
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA

Description

Flat Washer, Dimensional Standards MS15795-848B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 9/16 in, Maximum Thickness 0.069 in, System of Measurement Inch, Minimum Thickness 0.057 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.