Flat Washer, For Screw Size #10 , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-680

  • Zoro # G516328664


product price:  $15.99
/pk 50, $0.32/ea

Key Features

System of Measurement
Inch
Maximum Thickness
3/64 in
Dimensional Standards
MS15795-849B, NASM15795
Type
Military Spec Flat Washer
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-680
Zoro #
G516328664
UPC #
00197666201909
Country of Origin
United States

Dimensions

Maximum Thickness
3/64 in
Inside Diameter
0.203 in
For Screw Size
#10
Minimum Thickness
1/32 in
Outside Diameter
5/8 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Dimensional Standards
MS15795-849B, NASM15795
Type
Military Spec Flat Washer
Item
Flat Washer
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
Color
Black
Finish
Black Oxide
Removable
Removable
Tensile Strength
90,000 psi
Material Quality Standards
ASME B18.21.1, NASM15795
Pack Size
Small Pack
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
Hardness
68 HRB
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
MIL-SPEC Standards
MS15795-849B
Maximum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Made in USA

Description

Flat Washer, Dimensional Standards MS15795-849B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 5/8 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.035 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.