Flat Washer, For Screw Size #10 , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-681

  • Zoro # G916328653


product price:  $17.59
/pk 50, $0.35/ea

Key Features

Finish
Black Oxide
Color
Black
Maximum Thickness
3/64 in
Material Grade/Class
18-8
Dimensional Standards
MS15795-857B, NASM15795
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-681
Zoro #
G916328653
UPC #
00197666201916
Country of Origin
United States

Dimensions

Outside Diameter
47/64 in
Maximum Thickness
3/64 in
Minimum Thickness
1/32 in
Inside Diameter
0.203 in
For Screw Size
#10
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Finish
Black Oxide
Color
Black
Material Grade/Class
18-8
Dimensional Standards
MS15795-857B, NASM15795
System of Measurement
Inch
Item
Flat Washer
Type
Military Spec Flat Washer
Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
Removable
Removable
Tensile Strength
90,000 psi
Maximum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
MIL-SPEC Standards
MS15795-857B
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
REACH Compliant
REACH Compliant
Material Quality Standards
ASME B18.21.1, NASM15795
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Hardness
68 HRB
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Dimensional Standards MS15795-857B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 47/64 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.025 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.