Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #10 , Stainless Steel Black Oxide Finish

  • Mfr # Z0453-188-BX

  • Zoro # G816295413


product price: $0.22
/ea
Sold in multiples of 42 for $9.24

Key Features

Dimensional Standards
RoHS Compliant
Type
Flat Washer
Minimum Thickness
1/32 in
Finish
Black Oxide
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0453-188-BX
Zoro #
G816295413
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Outside Diameter
11/16 in
Inside Diameter
0.203 in

Details

Dimensional Standards
RoHS Compliant
Type
Flat Washer
Finish
Black Oxide
Color
Black
Item
Flat Washer
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Washer Type
Large Outside Diameter
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Hardness
83 HRB

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 11/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.033 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.