Flat Washer, For Screw Size #10 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-723

  • Zoro # G716328631


product price:  $11.39
/pk 100, $0.11/ea

Key Features

Color
Silver
Finish
Cadmium-Plated
Inside Diameter
0.219 in
Maximum Thickness
1/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-723
Zoro #
G716328631
UPC #
00197666202333
Country of Origin
United States

Dimensions

Inside Diameter
0.219 in
Maximum Thickness
1/16 in
For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
1/32 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Color
Silver
Finish
Cadmium-Plated
Item
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1, MS27183-42
Material Grade/Class
1010-1018
Thickness Tolerance
+/-0.004 in
Type
Military Spec Flat Washer
Material
Steel
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
Not RoHS Compliant
MIL-SPEC Standards
MS27183-42
Maximum Temperature
Not Rated
Pack Size
Small Pack
Hardness
Not Rated
Removable
Removable
REACH Compliant
Not REACH Compliant
Material Quality Standards
MS27183
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
Tensile Strength
125,000 psi
Metal Detectable
Not Metal Detectable
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS27183-42, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.