Flat Washer, For Screw Size #10 , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-721

  • Zoro # G516328633


product price:  $17.89
/pk 50, $0.36/ea

Key Features

Color
Silver
Outside Diameter
7/16 in
Inside Diameter
0.203 in
Maximum Thickness
1/16 in
Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-721
Zoro #
G516328633
UPC #
00197666202319
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
7/16 in
Inside Diameter
0.203 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Color
Silver
Thickness Tolerance
+/-0.004 in
Dimensional Standards
AN960-10, NAS1149-F0363P
Finish
Cadmium-Plated
Type
Military Spec Flat Washer
Material Grade/Class
1010-1018
System of Measurement
Inch
Material
Steel
Item
Flat Washer
Removable
Removable
Resistance Properties
Corrosion-Resistant
Minimum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Made in USA
MIL-SPEC Standards
AN960-10
Made in North America
Made in North America
RoHS Compliant
Not RoHS Compliant
FDA Approved
Not FDA Approved
Hardness
Not Rated
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
REACH Compliant
Not REACH Compliant
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
Maximum Temperature
Not Rated
Tensile Strength
125,000 psi

Description

Flat Washer, Dimensional Standards AN960-10, NAS1149-F0363P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 7/16 in, Maximum Thickness 0.067 in, System of Measurement Inch, Minimum Thickness 0.059 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.