Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #10 , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB1198

  • Zoro # G216173960


product price: $6.49
/pk 10, $0.65/ea

Key Features

System of Measurement
Inch
Material
Steel
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1198
Zoro #
G216173960
UPC #
632393665858
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in
Minimum Thickness
1/32 in
Inside Diameter
0.219 in
For Screw Size
#10
Maximum Thickness
1/16 in

Details

System of Measurement
Inch
Material
Steel
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Grade 2
Item
Flat Washer
Finish
Chrome-Plated
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM F844
Metal Detectable
Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Material Quality Standards ASTM F844, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.