Flat Washer, For Screw Size 10" , Steel Zinc Plated Finish, 10000 PK

  • Mfr # 10WM

  • Zoro # G4826785


product price: $230.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
System of Measurement
Inch
Thickness Tolerance
+/-.008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10WM
Zoro #
G4826785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
10"
Outside Diameter
0.443 in
Minimum Thickness
0.036 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-.008
Rockwell Hardness
Not Rated

Description

Flat Washers, 10 MACHINE SCREW ,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.