Zoro Homepage

Flat Washer, For Screw Size 10" , Steel Zinc Plated Finish, 5000 PK

  • Mfr # 10WFBR

  • Zoro # G4830355


product price: $264.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.045 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10WFBR
Zoro #
G4830355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
10"
Outside Diameter
0.57 in
Minimum Thickness
0.045 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.28
Rockwell Hardness
Not Rated

Description

Flat Washers, 10X.570X.045 TYPE ,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.