
Flat Washer, For Screw Size #10 , Steel Zinc Yellow Finish, 5000 PK
Mfr # 10WSAEH
Zoro # G4774784
product price: $437.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.065 in
Standards
ASTM F844
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10WSAEH
Zoro #
G4774784
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Minimum Thickness
0.065 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-.029
Rockwell Hardness
C38-45
Description
#10 S A E Through Hardened Washer Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.