Zoro Homepage

Flat Washer, For Screw Size #10 , Titanium Plain Finish

  • Mfr # 0000881

  • Zoro # G416296551


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Type
Flat Washer
Minimum Thickness
3/64 in
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1 Type B
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000881
Zoro #
G416296551
UPC #
051907300397
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
Maximum Thickness
3/64 in
Outside Diameter
7/16 in
For Screw Size
#10
Inside Diameter
0.219 in

Details

Type
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1 Type B
Finish
Plain
Thickness Tolerance
+0/-0.003 in
Material Grade/Class
Grade 5
Item
Flat Washer
Material
Titanium
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1 Type B, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 7/16 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.