Zoro Homepage

Flat Washer, For Screw Size #10 , Titanium Plain Finish, 5 PK

  • Mfr # WAS406#10

  • Zoro # G2105910


product price: $29.89
/pk 5, $5.98/ea

Key Features

Material
Titanium
Finish
Plain
For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS406#10
Zoro #
G2105910
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Inside Diameter
0.219 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Titanium
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Application
General Purpose
Rockwell Hardness
B80
Vickers Hardness
145
Washer Material Grade
Grade 2
Thickness Tolerance
-0.014 in/ + 0.005 in
Color
Silver
Type
SAE Flat Washer
Material Quality Standards
ASTM B348 GR 2
Dimensional Standards
ANSI B18.21.1
Tensile Strength
75,000 psi
Pack Size
Small Pack
Material Grade/Class
Grade 2
Resistance Properties
Chlorate-Resistant, Chloride-Resistant, Chlorine Dioxide-Resistant, Corrosion-Resistant, Hypochlorites-Resistant, Perchlorates-Resistant
For Use With
Screws and Studs
Hardness
85 HRB
Washer Type
Small OD
FDA Approved
Not FDA Approved

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.