
Flat Washer, For Screw Size 10X3" , Nylon Nylon Finish, 5000 PK
Mfr # 1006.062WFN
Zoro # G4823565
product price: $109.99
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Nylon
Outside Diameter
0.390 in
Minimum Thickness
0.067 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006.062WFN
Zoro #
G4823565
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
10X3"
Outside Diameter
0.390 in
Minimum Thickness
0.067 in
Details
Item
Flat Washer
Material
Nylon
Finish
Nylon
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.010
Material Grade/Class
Type 6/6
Description
10X3/8X.062 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.