Zoro Homepage

Flat Washer, For Screw Size #11 , Stainless Steel Plain Finish

  • Mfr # AN960-C11

  • Zoro # G416295349


product price: $0.40
/ea
Sold in multiples of 23 for $9.20

Key Features

Dimensional Standards
RoHS Compliant
Maximum Thickness
5/64 in
Finish
Plain
Outside Diameter
5/8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C11
Zoro #
G416295349
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
5/64 in
Outside Diameter
5/8 in
Inside Diameter
0.234 in
For Screw Size
#11
Minimum Thickness
1/16 in

Details

Dimensional Standards
RoHS Compliant
Finish
Plain
Material
Stainless Steel
Item
Flat Washer
Type
Military Spec Flat Washer
Material Grade/Class
18-8
System of Measurement
Inch
Material Quality Standards
ASTM A582
Pack Size
Bulk Pack
Hardness
83 HRB
Made in North America
Made in North America
MIL-SPEC Standards
AN960
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Washer Type
Standard

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #11, Inside Diameter 0.234 in, Outside Diameter 5/8 in, Maximum Thickness 0.075 in, System of Measurement Inch, Minimum Thickness 0.055 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Pack Size Bulk Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.