Zoro Homepage

Flat Washer, For Screw Size 11/4 in , Aluminum Plain Finish

  • Mfr # WASB82WAL

  • Zoro # G016328133


product price: $45.99
/ea

Key Features

Material
Aluminum
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Minimum Thickness
15/64 in
Outside Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB82WAL
Zoro #
G016328133
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
15/64 in
Outside Diameter
3 1/2 in
For Screw Size
11/4 in
Inside Diameter
1.312 in
Maximum Thickness
17/64 in
Inside Diameter Tolerance
+0.045 in/-0.010 in
Outside Diameter Tolerance
+0.045 in/-0.010 in

Details

Material
Aluminum
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Type
Type B Flat Washer
Item
Flat Washer
Material Grade/Class
6061-T6
Finish
Plain
Resistance Properties
Corrosion-Resistant
Washer Type
Wide Rim
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Aluminum, Material Grade/Class 6061-T6, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.312 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.234 in, Inside Diameter Tolerance +0.045 in/-0.010 in, Made in North America Made in North America, Outside Diameter Tolerance +0.045 in/-0.010 in, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.