Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 11/4 in , Brass Plain Finish, 2 PK

  • Mfr # WASB82NBR

  • Zoro # G916327984


product price: $22.29
/pk 2, $11.15/ea

Key Features

Minimum Thickness
9/64 in
Dimensional Standards
ASME B18.21.1
Material
Brass
System of Measurement
Inch
Maximum Thickness
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB82NBR
Zoro #
G916327984
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
9/64 in
Outside Diameter
2 1/4 in
Maximum Thickness
11/64 in
Inside Diameter
1.312 in
For Screw Size
11/4 in
Inside Diameter Tolerance
+0.030 in/-0.007 in
Outside Diameter Tolerance
+0.030 in/-0.007 in

Details

Dimensional Standards
ASME B18.21.1
Material
Brass
System of Measurement
Inch
Color
Yellow
Type
Type B Flat Washer
Finish
Plain
Item
Flat Washer
Hardness
78 HRB, 143 BHN
Tensile Strength
58,000 psi
Washer Type
Narrow Rim
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Material Quality Standards
ASTM B16
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.312 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Yellow, Inside Diameter Tolerance +0.030 in/-0.007 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.030 in/-0.007 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.