Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 11/4 in , Brass Plain Finish

  • Mfr # WASB82WBR

  • Zoro # G516327933


product price: $54.59
/ea

Key Features

Type
Type B Flat Washer
Minimum Thickness
15/64 in
Material
Brass
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB82WBR
Zoro #
G516327933
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
15/64 in
For Screw Size
11/4 in
Maximum Thickness
17/64 in
Inside Diameter
1.312 in
Outside Diameter
3 1/2 in
Inside Diameter Tolerance
+0.045 in/-0.010 in
Outside Diameter Tolerance
+0.045 in/-0.010 in

Details

Type
Type B Flat Washer
Material
Brass
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Finish
Plain
Item
Flat Washer
Color
Yellow
Tensile Strength
58,000 psi
Hardness
78 HRB, 143 BHN
Washer Type
Wide Rim
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Material Quality Standards
ASTM B16
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.312 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.234 in, Color Yellow, Inside Diameter Tolerance +0.045 in/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.045 in/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.