Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 11/8 in , Copper Plain Finish

  • Mfr # WASB81NCU

  • Zoro # G316328154


product price: $14.19
/ea

Key Features

Type
Type B Flat Washer
Inside Diameter
1.187 in
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Maximum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB81NCU
Zoro #
G316328154
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.187 in
For Screw Size
11/8 in
Maximum Thickness
7/64 in
Outside Diameter
2 in
Minimum Thickness
3/32 in
Outside Diameter Tolerance
+0.030 in/-0.007 in
Inside Diameter Tolerance
+0.030 in/-0.007 in

Details

Type
Type B Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Finish
Plain
Item
Flat Washer
Material
Copper
Made in North America
Made in North America
Washer Type
Narrow Rim
Resistance Properties
Nonmagnetic, Rust-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Copper, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 2 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Inside Diameter Tolerance +0.030 in/-0.007 in, Made in North America Made in North America, Outside Diameter Tolerance +0.030 in/-0.007 in, Resistance Properties Non-Magnetic, Rust-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.