Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 500 PK

  • Mfr # 50WSAE188

  • Zoro # G4781723


product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1.092 in
Minimum Thickness
0.121 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50WSAE188
Zoro #
G4781723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/2"
Outside Diameter
1.092 in
Minimum Thickness
0.121 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.047

Description

Flat Washers, 1/2 FLAT WASHER SAE,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.