Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 12" , 18-8 Stainless Steel Plain Finish, 5000 PK
- Mfr # 12WM188
- Zoro # G4822630
product price:Â
$
328.99
/pk of 5000, $0.07/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.505 in
Minimum Thickness
0.052 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12WM188
- Zoro #
- G4822630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Rockwell Hardness
- Not Rated
- Thickness Tolerance
- +/-.008
Dimensions
- For Screw Size
- 12"
- Outside Diameter
- 0.505 in
- Minimum Thickness
- 0.052 in
Description
12 Machine Screw Washer 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.