Zoro Homepage

Flat Washer, For Screw Size 1/2" 750 PK

  • Mfr # 50F436-1

  • Zoro # G8555996


product price: $117.99
/pk 750, $0.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1.062 in
Minimum Thickness
0.147 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50F436-1
Zoro #
G8555996
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1.062 in
Minimum Thickness
0.147 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASTM F436
System of Measurement
Inch
Rockwell Hardness
C38-45
Thickness Tolerance
+/-.08
Material Grade/Class
F436

Description

Washer Assortments,1/2 STRUCTURA,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.