Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #12, Fiberglass, 25 PK
- Mfr # Z8323
- Zoro # G616327673
product price:Â
$
95.99
/pk of 25, $3.84/ea
Key Features
Material
Fiberglass
Outside Diameter
5/8 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8323
- Zoro #
- G616327673
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Fiberglass
- System of Measurement
- Inch
- Dimensional Standards
- MIL-I-24768/27
- Thickness Tolerance
- +/-0.008 in
- Color
- Green/Tan
- Type
- Flat Washer
- Manufacturer Location
- Made in USA
- Resistance Properties
- Chemical-Resistant
- RoHS Compliant
- RoHS Compliant
- Maximum Temperature
- 280 Degrees F
- Tensile Strength
- Not Rated
- Removable
- Removable
- MIL-SPEC Standards
- MIL-I-24768/27
- REACH Compliant
- REACH Compliant
- Metal Detectable
- Not Metal Detectable
- Minimum Temperature
- Not Rated
- Hardness
- Not Rated
- FDA Approved
- Not FDA Approved
- Made in North America
- Made in North America
- Shell Material
- Fiberglass
- Wire Color
- Green/Tan
- Traction Material
- Fiberglass
Dimensions
- For Screw Size
- #12
- Outside Diameter
- 5/8 in
- Minimum Thickness
- 1/16 in
- Maximum Thickness
- 1/16 in
- Inside Diameter
- 0.234 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards MIL-I-24768/27, Material Fiberglass, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #12, Inside Diameter 0.234 in, Outside Diameter 5/8 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Green/Tan, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 280 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.