Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 1/2 in, PTFE, 5 PK
- Mfr # WAS12EW2.0PTFE
- Zoro # G416328146
product price:Â
$
61.49
/pk of 5, $12.30/ea
Key Features
Material
PTFE
Minimum Thickness
5/32 in
Maximum Thickness
5/32 in
System of Measurement
Inch
Inside Diameter
0.531 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAS12EW2.0PTFE
- Zoro #
- G416328146
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PTFE
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.015 in
- Color
- White
- Type
- Flat Washer
- Dimensional Standards
- Low Friction Washer
- Washer Type
- Large Outside Diameter
- Maximum Temperature
- 500 Degrees F
- RoHS Compliant
- RoHS Compliant
- Removable
- Removable
- FDA Approved
- Not FDA Approved
- Minimum Temperature
- Not Rated
- Manufacturer Location
- Made in USA
- Metal Detectable
- Not Metal Detectable
- Tensile Strength
- Not Rated
- REACH Compliant
- REACH Compliant
- Hardness
- Not Rated
- Made in North America
- Made in North America
- Resistance Properties
- High Temperature-Resistant
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- For Screw Size
- 1/2 in
- Outside Diameter
- 2 in
- Minimum Thickness
- 5/32 in
- Maximum Thickness
- 5/32 in
- Inside Diameter
- 0.531 in
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards Low Friction Washer, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 2 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.16 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.