Flat Washer, For Screw Size 1/2 in , Stainless Steel Black Oxide Finish, 5 PK

  • Mfr # ZWSH-698

  • Zoro # G216328629


product price:  $24.69
/pk 5, $4.94/ea

Key Features

Minimum Thickness
5/64 in
Color
Black
Material Grade/Class
18-8
Finish
Black Oxide
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-698
Zoro #
G216328629
UPC #
00197666202081
Country of Origin
United States

Dimensions

Minimum Thickness
5/64 in
Inside Diameter
0.531 in
Outside Diameter
1 1/16 in
Maximum Thickness
1/8 in
For Screw Size
1/2 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Color
Black
Item
Flat Washer
Material Grade/Class
18-8
Finish
Black Oxide
Type
Military Spec Flat Washer
Thickness Tolerance
+/-0.004 in
Dimensional Standards
ASME B18.21.1, MS15795-818B, NASM15795
Material
Stainless Steel
System of Measurement
Inch
Minimum Temperature
Not Rated
MIL-SPEC Standards
MS15795-818B
Hardness
68 HRB
REACH Compliant
REACH Compliant
Material Quality Standards
ASME B18.21.1, NASM15795
Made in North America
Made in North America
Maximum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
FDA Approved
Not FDA Approved
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Manufacturer Location
Made in USA
Tensile Strength
90,000 psi
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-818B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.