Shop ZORO SELECT

Flat Washer, For Screw Size 1/2 in , Stainless Steel Black Oxide Finish, 5 PK

  • Mfr # ZWSH-699
  • Zoro # G016328652

product price: 
$
50.39
/pk of 5, $10.08/ea

Key Features

Material
Stainless Steel
Finish
Black Oxide
For Screw Size
1/2 in
Outside Diameter
1 1/4 in
Minimum Thickness
0.09 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZWSH-699
Zoro #
G016328652
UPC #
00197666202098
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
1 1/4 in
Minimum Thickness
0.09 in
Maximum Thickness
0.112 in
Inside Diameter
0.531 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Type
Military Spec Flat Washer
Color
Black
Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
Dimensional Standards
MS15795-855B, NASM15795
Resistance Properties
Corrosion-Resistant
Minimum Temperature
Not Rated
MIL-SPEC Standards
MS15795-855B
Tensile Strength
90,000 psi
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America
Hardness
68 HRB
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Removable
Removable
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASME B18.21.1, NASM15795
Shell Material
Stainless Steel

Description

Flat Washer, Dimensional Standards MS15795-855B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.