Flat Washer, For Screw Size 1/2 in , Stainless Steel Black Oxide Finish, 5 PK

  • Mfr # ZWSH-700

  • Zoro # G616328601


product price:  $13.59
/pk 5, $2.72/ea

Key Features

Material Grade/Class
18-8
Material
Stainless Steel
Color
Black
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-700
Zoro #
G616328601
UPC #
00197666202104
Country of Origin
United States

Dimensions

Outside Diameter
1 3/8 in
Minimum Thickness
3/32 in
Inside Diameter
0.562 in
For Screw Size
1/2 in
Maximum Thickness
1/8 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Material Grade/Class
18-8
Material
Stainless Steel
Color
Black
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Dimensional Standards
ASME B18.21.1, MS15795-819B, NASM15795
Finish
Black Oxide
Item
Flat Washer
Type
Military Spec Flat Washer
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
Removable
Removable
Material Quality Standards
ASME B18.21.1, NASM15795
Minimum Temperature
Not Rated
Made in North America
Made in North America
Tensile Strength
90,000 psi
Hardness
68 HRB
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS15795-819B
Maximum Temperature
Not Rated
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-819B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.562 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.