Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/2 in , Stainless Steel Black Oxide Finish

  • Mfr # Z9204SS-BOX

  • Zoro # G516295850


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Color
Black
Inside Diameter
0.531 in
Finish
Black Oxide
Material
Stainless Steel
Outside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9204SS-BOX
Zoro #
G516295850
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.531 in
Outside Diameter
1 1/8 in
For Screw Size
1/2 in
Maximum Thickness
3/16 in

Details

Color
Black
Finish
Black Oxide
Item
Flat Washer
Material
Stainless Steel
Type
Flat Washer
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Hardness
83 HRB
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.188 in, System of Measurement Inch, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.