Flat Washer, For Screw Size 1/2 in , Stainless Steel Plain Finish, 5 PK

  • Mfr # WASB12W316

  • Zoro # G916328035


product price: $11.29
/pk 5, $2.26/ea

Key Features

Maximum Thickness
7/64 in
System of Measurement
Inch
Finish
Plain
Minimum Thickness
3/32 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB12W316
Zoro #
G916328035
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
7/64 in
Minimum Thickness
3/32 in
For Screw Size
1/2 in
Outside Diameter
1 3/4 in
Inside Diameter
0.531 in

Details

System of Measurement
Inch
Finish
Plain
Item
Flat Washer
Material
Stainless Steel
Material Grade/Class
316
Type
Type B Flat Washer
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
Hardness
83 HRB, 160 BHN
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Washer Type
Wide Rim
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.