Flat Washer, For Screw Size 1/2 in , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-737

  • Zoro # G716328624


product price:  $42.39
/pk 50, $0.85/ea

Key Features

Inside Diameter
0.515 in
Finish
Cadmium-Plated
Dimensional Standards
AN960-816, NAS1149-F0863P
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-737
Zoro #
G716328624
UPC #
00197666202432
Country of Origin
United States

Dimensions

Inside Diameter
0.515 in
Outside Diameter
7/8 in
For Screw Size
1/2 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Item
Flat Washer
Finish
Cadmium-Plated
Dimensional Standards
AN960-816, NAS1149-F0863P
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Material Grade/Class
1010-1018
Color
Silver
Type
Military Spec Flat Washer
Material
Steel
MIL-SPEC Standards
AN960-816
Tensile Strength
125,000 psi
Made in North America
Made in North America
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Made in USA
RoHS Compliant
Not RoHS Compliant
FDA Approved
Not FDA Approved
Hardness
Not Rated
Removable
Removable
REACH Compliant
Not REACH Compliant
Pack Size
Small Pack
Maximum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards AN960-816, NAS1149-F0863P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 1/2 in, Inside Diameter 0.515 in, Outside Diameter 7/8 in, Maximum Thickness 0.067 in, System of Measurement Inch, Minimum Thickness 0.059 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.