Flat Washer, For Screw Size 1/2 in , Steel Chrome-Plated Finish, 10 PK
Mfr # MPB1813
Zoro # G516173981
product price: $8.19
/pk 10, $0.82/eaKey Features
Finish
Chrome-Plated
Maximum Thickness
1/8 in
Type
Flat Washer
Outside Diameter
1 1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1813
Zoro #
G516173981
UPC #
632393678483
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Thickness
1/8 in
For Screw Size
1/2 in
Outside Diameter
1 1/16 in
Minimum Thickness
5/64 in
Inside Diameter
0.531 in
Details
Finish
Chrome-Plated
Type
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1
Item
Flat Washer
Material Grade/Class
Grade 2
Material
Steel
Material Quality Standards
ASTM F844
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Material Quality Standards ASTM F844, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.