Zoro Homepage

Flat Washer, For Screw Size 1/2 in , Steel Plain Finish

  • Mfr # Z0488-A

  • Zoro # G316295357


product price: $0.83
/ea
Sold in multiples of 12 for $9.96

Key Features

Type
Flat Washer
Finish
Plain
System of Measurement
Inch
Material
Steel
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0488-A
Zoro #
G316295357
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 in
For Screw Size
1/2 in
Inside Diameter
0.531 in

Details

Type
Flat Washer
Finish
Plain
Item
Flat Washer
System of Measurement
Inch
Material
Steel
Washer Type
Large Outside Diameter
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 3 in, System of Measurement Inch, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.