Flat Washer, For Screw Size 1/2 in , Steel Zinc-Plated Finish

  • Mfr # Z9689-A

  • Zoro # G716296220


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Type
Flat Washer
System of Measurement
Inch
Finish
Zinc-Plated
Outside Diameter
2 in
Maximum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9689-A
Zoro #
G716296220
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
2 in
Maximum Thickness
1/4 in
Inside Diameter
0.531 in

Details

Item
Flat Washer
Type
Flat Washer
System of Measurement
Inch
Finish
Zinc-Plated
Material Grade/Class
12L14
Material
Steel
Tensile Strength
78,000 psi
Washer Type
Large Outside Diameter
Material Quality Standards
ASTM A108
Resistance Properties
Rust-Resistant
Hardness
84 HRB

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 2 in, Maximum Thickness 0.25 in, System of Measurement Inch, Material Quality Standards ASTM A108, Resistance Properties Rust-Resistant, Tensile Strength 78,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.