Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/2 in , Titanium Plain Finish

  • Mfr # 0000895

  • Zoro # G816296472


product price: $10.15
/ea

Key Features

Minimum Thickness
5/64 in
Material
Titanium
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000895
Zoro #
G816296472
UPC #
051907300489
Country of Origin
United States

Dimensions

Minimum Thickness
5/64 in
For Screw Size
1/2 in
Inside Diameter
0.531 in
Outside Diameter
1 1/4 in
Maximum Thickness
5/64 in

Details

Material
Titanium
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0/-0.004 in
Material Grade/Class
Grade 5
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Item
Flat Washer
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
Material Quality Standards
ASTM B348

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.