Zoro Homepage

Flat Washer, For Screw Size 1/2 in , Titanium Plain Finish

  • Mfr # 0052710

  • Zoro # G216296478


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Thickness Tolerance
+0.030/-0.007 in
Finish
Plain
Maximum Thickness
3/32 in
Dimensional Standards
ASME B18.22.1
Minimum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0052710
Zoro #
G216296478
UPC #
051907326014
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Maximum Thickness
3/32 in
Minimum Thickness
3/32 in
Outside Diameter
7/8 in
Inside Diameter
0.51 in

Details

Thickness Tolerance
+0.030/-0.007 in
Finish
Plain
Item
Flat Washer
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Grade 5
Type
Flat Washer
Material
Titanium
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.51 in, Outside Diameter 7/8 in, Maximum Thickness 0.1 in, System of Measurement Inch, Minimum Thickness 0.1 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.030/-0.007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.