Flat Washer, For Screw Size 1/2 in , Titanium Plain Finish
Mfr # 0062568
Zoro # G716296480
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
System of Measurement
Inch
Material Grade/Class
Grade 2
Thickness Tolerance
+0.030/-0.007 in
Type
Flat Washer
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0062568
Zoro #
G716296480
UPC #
051907326236
Country of Origin
United States
Dimensions
For Screw Size
1/2 in
Outside Diameter
1 1/16 in
Maximum Thickness
3/32 in
Minimum Thickness
3/32 in
Inside Diameter
0.531 in
Details
Item
Flat Washer
System of Measurement
Inch
Material Grade/Class
Grade 2
Thickness Tolerance
+0.030/-0.007 in
Type
Flat Washer
Finish
Plain
Dimensional Standards
ASME B18.22.1
Material
Titanium
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
FDA Approved
Not FDA Approved
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.030/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.