Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/2 in , Titanium Plain Finish

  • Mfr # 0107214

  • Zoro # G316296354


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Thickness Tolerance
+0.030/-0.007 in
Material
Titanium
System of Measurement
Inch
For Screw Size
1/2 in
Inside Diameter
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107214
Zoro #
G316296354
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Inside Diameter
0.531 in
Minimum Thickness
1/16 in
Outside Diameter
1 1/16 in
Maximum Thickness
1/16 in

Details

Thickness Tolerance
+0.030/-0.007 in
Material
Titanium
System of Measurement
Inch
Type
Flat Washer
Item
Flat Washer
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Grade 2
Finish
Plain
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
Washer Type
Standard
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.059 in, System of Measurement Inch, Minimum Thickness 0.059 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.030/-0.007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.